Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3434
Zoro # G3190429
original price:
$97.65
7% off
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 4 3/4 in |
Hole Saw Sizes (Hole Saws) | 4-3/4" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Impact Rated | No |
Number of Pieces | 1 |
Item | Hole Saw |
Number of Teeth (Hole Cutters Only) | 14 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Primary Material Application | Steel |
Number of Hole Saws | 1 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 3/4 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 14, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- ILC Replacement for Dewalt Dw9072 Cordless Power Tool Battery (DW9072 CORDLESS POWER TOOL BATTERY DEWALT)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #28 (C23186)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7031-5)
- LENOX Hole Saw (LXAH3414)
- LENOX Hole Saw (LXAH3412)
- LENOX Hole Saw (LXAH3312)
- LENOX Hole Saw, General Purpose, 3-5/8" dia. (LXAH4358)
- LENOX Hole Saw, General Purpose, 1-3/4" dia. (LXAH4134)
- LENOX Hole Saw (LXAH3214)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8030)
- Lenox Hole Saws