Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3418
Zoro # G3190578
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 4 1/8 in |
Hole Saw Sizes (Hole Saws) | 4-1/8" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Number of Pieces | 1 |
Impact Rated | No |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Primary Material Application | Steel |
Number of Hole Saws | 1 |
Number of Teeth (Hole Cutters Only) | 12 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 1/8 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 12, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (452501)
- KLEIN TOOLS Ratcheting Box Wrench Set, 5-Piece (68221)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 5/8 (53640)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- LENOX Hole Saw (LXAH3138)
- LENOX Hole Saw (LXAH3214)
- LENOX Hole Saw (LXAH3258)
- LENOX HOLE SAW BI-METAL 3-3/8"" (2079614)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/8" (3003434L)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- Lenox Hole Saws