Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3414
Zoro # G3190532
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 4 1/4 in |
Hole Saw Sizes (Hole Saws) | 4-1/4" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Impact Rated | No |
Item | Hole Saw |
Number of Pieces | 1 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Primary Material Application | Steel |
Number of Teeth (Hole Cutters Only) | 13 |
Number of Hole Saws | 1 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 1/4 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 13, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Black, 27" W x 18" D x 58" H (7CY05)
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- ZORO SELECT Sawhorse, 35 In. (TS-35)
- TUNGALOY Milling Insert, NS740 Grade, Uncoated (SEKN42AFTN NS740)
- LENOX Hole Saw (LXAH3358)
- LENOX Hole Saw (LXAH35)
- LENOX Hole Saw (LXAH3)
- LENOX Hole Saw (LXAH334)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- LENOX Hole Saw (LXAH3412)
- MORSE 1-7/8" Carbide Grit Hole Saw (MHSG30)
- Lenox Hole Saws & Cutters