Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3338
Zoro # G3190639
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 3/8 in |
Hole Saw Sizes (Hole Saws) | 3-3/8" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Impact Rated | No |
Number of Pieces | 1 |
Item | Hole Saw |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Hole Saws | 1 |
Primary Material Application | Steel |
Number of Teeth (Hole Cutters Only) | 10 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 3/8 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 10, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 13Mm Fm (13MM25)
- MAKITA CT Bit, 1-3/8 Rabbeting, 2FL, 1/4"SH, 3606 (733283-A)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- LENOX Hole Saw (LXAH3114)
- LENOX Hole Saw (LXAH3418)
- LENOX Hole Saw (LXAH36)
- LENOX Hole Saw (LXAH3312)
- LENOX ONE PC DMND HOLESW 5/16"" (121085DGDS)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/2" (3004040L)
- MORSE Hole Cutter, Metal, Saw Diameter 15/16 in. (CTD15)
- Lenox Hole Saws & Cutters