Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3334
Zoro # G3190648
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 3/4 in |
Hole Saw Sizes (Hole Saws) | 3-3/4" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Impact Rated | No |
Number of Pieces | 1 |
Item | Hole Saw |
Primary Material Application | Steel |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Teeth (Hole Cutters Only) | 11 |
Number of Hole Saws | 1 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 3/4 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 11, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A132)
- MILWAUKEE TOOL SDS-PLUS 2CT 7/8" X 6" X 8" (48-20-7071)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25, 25 PK (DS0620BF25)
- SUNEX 1/4" Drive, T30 Torx(R) Socket (1820S6)
- LENOX Hole Saw (LXAH3414)
- LENOX Hole Saw (LXAH36)
- LENOX Hole Saw (LXAH3114)
- LENOX Hole Saw, 2-1/2" dia. Saw (1772954)
- LENOX Hole Saw (LXAH3158)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/8" (BL14636)
- Lenox Hole Saws