Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3314
Zoro # G3190666
original price:
$33.59
4% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 1/4 in |
Hole Saw Sizes (Hole Saws) | 3-1/4" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Number of Pieces | 1 |
Impact Rated | No |
Number of Hole Saws | 1 |
Primary Material Application | Steel |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Teeth (Hole Cutters Only) | 10 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 1/4 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 10, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Socket Set, Torx(R), 52 pcs (SHB92302)
- IRWIN 12" Bar Clamp, Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth, 5 PK (223212)
- DUSTLESS TECHNOLOGIES BitBuddie Dust/Slurry Shroud for Drilling, 4" (D1905)
- DEWALT 18mm Utility Snap Knife (DWHT10038)
- LENOX Hole Saw (LXAH36)
- LENOX Hole Saw (LXAH3212)
- LENOX Hole Saw (LXAH3412)
- LENOX Hole Saw (LXAH3214)
- LENOX Hole Saw, Bi-Metal, Dia 4-1/8 (3006666L)
- LENOX Hole Saw, General Purpose, 2-1/4" dia. (LXAH42141)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHS58)
- Lenox Hole Saws & Cutters