Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3312
Zoro # G3190602
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 1/2 in |
Hole Saw Sizes (Hole Saws) | 3-1/2" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Impact Rated | No |
Number of Pieces | 1 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Teeth (Hole Cutters Only) | 11 |
Number of Hole Saws | 1 |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 1/2 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 11, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Pro Stainless Steel 6" Joint Knife (95126)
- TITAN Swivel Connector, 360 deg. (19444)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" Drive Open Head Ratchet Pea (3480)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV75)
- LENOX Hole Saw (LXAH34)
- LENOX Hole Saw (LXAH3214)
- LENOX Hole Saw (LXAH334)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/8" (3002222L)
- LENOX Hole Saw (LXAH378)
- LENOX Hole Saw, Bi-Metal, Dia 3/4 (3001212L)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- Lenox Hole Saws