Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH32916
Zoro # G3190167
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 9/16 in |
Hole Saw Sizes (Hole Saws) | 2-9/16" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Number of Pieces | 1 |
Impact Rated | No |
Primary Material Application | Steel |
Number of Hole Saws | 1 |
Number of Teeth (Hole Cutters Only) | 8 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 9/16 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 6 In. Slip Joint Pliers (303577)
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- LENOX Hole Saw (LXAH321116)
- LENOX Hole Saw (LXAH36)
- LENOX Hole Saw (LXAH34)
- LENOX Hole Saw (LXAH3158)
- LENOX SAW HOLE5/8""BIMETAL (2079269)
- LENOX Hole Saw, 1-1/8" dia. Saw (1772483)
- STARRETT 3-3/8" (86mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0338)
- Lenox Hole Saws