Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3214
Zoro # G3190508
original price:
$29.59
9% off
new price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 1/4 in |
Hole Saw Sizes (Hole Saws) | 2-1/4" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Impact Rated | No |
Number of Pieces | 1 |
Item | Hole Saw |
Number of Teeth (Hole Cutters Only) | 7 |
Primary Material Application | Steel |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Hole Saws | 1 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 1/4 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 7, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 3/8 Air Rivet Nut Setting Kit - Metric And Sae (PRN1)
- CRAFTSMAN Box Beam Level, 48 (CMHT82347)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12145 (12145)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x5/8x2-7/16 (C33248)
- LENOX Hole Saw (LXAH3358)
- LENOX Hole Saw (LXAH35)
- LENOX Hole Saw (LXAH3112)
- LENOX Hole Saw (LXAH34)
- LENOX Hole Saw, 7/8" dia. Saw (1772429)
- LENOX LENOX DMND HOLESW 1-3/8"" (1211722DGHS)
- DIABLO HOLE SAW DIAMOND GRIT 3/16in. (DHS0188DG)
- Lenox Hole Saws