Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH321116
Zoro # G3190727
original price:
$31.49
9% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 11/16 in |
Hole Saw Sizes (Hole Saws) | 2-11/16" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Number of Pieces | 1 |
Impact Rated | No |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Teeth (Hole Cutters Only) | 8 |
Primary Material Application | Steel |
Number of Hole Saws | 1 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 11/16 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 15/32 (54073)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- GEARWRENCH 1/4" x 4-3/4" Cold Chisel (82261)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- LENOX Hole Saw (LXAH3112)
- LENOX Hole Saw (LXAH3338)
- LENOX Hole Saw (LXAH3214)
- LENOX SAW HOLE 3/4"" BIMETAL (2060577)
- LENOX Hole Saw, 7/8" dia. Saw (1772429)
- LENOX Hole Saw (LXAH3314)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (DCH0116-G)
- Lenox Hole Saws