Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3158
Zoro # G3190009
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 5/8 in |
Hole Saw Sizes (Hole Saws) | 1-5/8" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Number of Pieces | 1 |
Impact Rated | No |
Item | Hole Saw |
Number of Hole Saws | 1 |
Number of Teeth (Hole Cutters Only) | 5 |
Primary Material Application | Steel |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 5/8 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M4 x 0.7mm Yellow Ring HSSE-V3 Spiral Flute Taps (123652)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- MILWAUKEE TOOL 2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4682)
- VEGA Hex and Hex Ball, T-Handle, 2.5 mm x 4 in (LTB0254)
- LENOX Hole Saw (LXAH3412)
- LENOX Hole Saw (LXAH36)
- LENOX Hole Saw (LXAH34)
- LENOX HOLE SAW BI-METAL 3-7/8"" (2079616)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/4 (3005252L)
- LENOX Hole Saw (LXAH3418)
- MORSE 157285 MHST Hole Saw, 1-3/4 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST28)
- Lenox Hole Saws & Cutters