Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3138
Zoro # G3190620
original price:
$19.19
10% off
new price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 3/8 in |
Hole Saw Sizes (Hole Saws) | 1-3/8" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Number of Pieces | 1 |
Item | Hole Saw |
Impact Rated | No |
Primary Material Application | Steel |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Teeth (Hole Cutters Only) | 4 |
Number of Hole Saws | 1 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/8 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 4, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1111508105)
- BURNDY Type U Crimping Die, Red (U8CRT)
- LENOX Hole Saw, Bi-Metal, Saw Dia 6 (3009696L)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- LENOX Hole Saw (LXAH34)
- LENOX Hole Saw (LXAH321116)
- LENOX Hole Saw (LXAH3134)
- LENOX SAW HOLE 3-1/4""BIMETAL (2060602)
- LENOX HOLE SAW BI-METAL 3-3/4"" (2079615)
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D (20114-48CHC)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1000)
- Lenox Hole Saws & Cutters