Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3134
Zoro # G3190298
original price:
$24.95
10% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 3/4 in |
Hole Saw Sizes (Hole Saws) | 1-3/4" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Impact Rated | No |
Number of Pieces | 1 |
Item | Hole Saw |
Number of Hole Saws | 1 |
Primary Material Application | Steel |
Number of Teeth (Hole Cutters Only) | 5 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/4 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (533132)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2772A-21, 48-11-1850)
- SANDS LEVEL & TOOL CO Pipe Level (SL409)
- LENOX Hole Saw (LXAH3138)
- LENOX Hole Saw (LXAH3158)
- LENOX Hole Saw (LXAH3258)
- LENOX SAW HOLE 7/8"" BIMETAL (2060576)
- LENOX HOLE SAW BI-METL 2-9/16"" (2079420)
- LENOX SAW HOLE 2-5/8""BIMETAL (2060605)
- DRILL AMERICA 13/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8021)
- Lenox Hole Saws