Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3114
Zoro # G3190718
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 1/4 in |
Hole Saw Sizes (Hole Saws) | 1-1/4" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Impact Rated | No |
Number of Pieces | 1 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Teeth (Hole Cutters Only) | 4 |
Number of Hole Saws | 1 |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/4 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 4, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 33' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1291SF590N)
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) (19242)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-11' 6)
- SUPERCUT 91 L, 0.125 W, 0.025 Thick, Carbon Steel (425048)
- LENOX Hole Saw (LXAH3314)
- LENOX Hole Saw (LXAH3214)
- LENOX Hole Saw (LXAH3334)
- LENOX ONE PC DMND HLSAW 1-3/8"" (1211622DGDS)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/8" (3002222L)
- LENOX Hole Saw (LXAH32916)
- RUKO 2-1/16" Bi-Metal High Speed Steel Hole Saw (106052)
- Lenox Hole Saws & Cutters