Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH31116
Zoro # G3190112
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 1/2"-20
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Saw Dia. | 11/16 in |
Hole Saw Sizes (Hole Saws) | 11/16" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Number of Pieces | 1 |
Impact Rated | No |
Number of Hole Saws | 1 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Teeth (Hole Cutters Only) | 2 |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 11/16 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 2, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CD-920 Crimp Die, No.6 AWG Cu (CD-920-6)
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" X 13/16" SQUARE I (GP5223C)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- BONDHUS 9/16 Hex L Wrench Ball End (10917)
- LENOX Hole Saw (LXAH3118)
- LENOX Hole Saw (LXAH31)
- LENOX Hole Saw (LXAH378)
- LENOX SAW HOLE5/8""BIMETAL (2079269)
- LENOX Hole Saw, Bi-Metal, Dia 2-7/8 (3004646L)
- LENOX HOLE SAW BI-METAL 2-7/8"" (2079612)
- WESTWARD Hole Saw, Bi-Metal, 3/4 in. (29VT99)
- Lenox Hole Saws