Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH31
Zoro # G3190182
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 1/2"-20
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Saw Dia. | 1 in |
Hole Saw Sizes (Hole Saws) | 1" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Impact Rated | No |
Item | Hole Saw |
Number of Pieces | 1 |
Number of Teeth (Hole Cutters Only) | 3 |
Number of Hole Saws | 1 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Point File, Specilty, 5-1/4 In. L (J2302)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- RIDGID Strap Wrench, 30 in. Strap L (2)
- LENOX Hole Saw (LXAH31116)
- LENOX Hole Saw (LXAH378)
- LENOX Hole Saw (LXAH3118)
- LENOX ONE PC DMND HOLESW 1/4""D (121074DGDS)
- LENOX Carbide Hole Cutter, 1 3/8 In, 3/8Cut D (20100-22CHC)
- LENOX Hole Saw (LXAH3434)
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9636)
- Lenox Hole Saws & Cutters