Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3
Zoro # G3190690
original price:
$31.99
10% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 in |
Hole Saw Sizes (Hole Saws) | 3" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Impact Rated | No |
Number of Pieces | 1 |
Primary Material Application | Steel |
Number of Teeth (Hole Cutters Only) | 9 |
Number of Hole Saws | 1 |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 9, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- RIDGID Screw Extractor Set No. 10 (35585)
- CAPRI TOOLS Metric Sliding T-Handle Hex Wrench Set with Mechanic's Tray, 8 pcs (CP13080MT)
- INGERSOLL-RAND Impact Wrench Boot, For Use w/5LA58 (261-BOOT)
- LENOX Hole Saw (LXAH3238)
- LENOX Hole Saw (LXAH3312)
- LENOX Hole Saw (LXAH3258)
- LENOX SAW HOLE 1-3/4""BIMETAL (2060606)
- LENOX Carbide Hole Cutter, 7/8 In, 3/8 Cut D (20093-14CHC)
- LENOX SAW HOLE 2-3/8"" W/ARBR (1772953)
- WESTWARD Hole Saw, Bi-Metal, 6 in. (29VU48)
- Lenox Hole Saws