Shop All Hole Saws
Lenox
Hole Saw Kit, 7/8 in to 2 1/2 in
Mfr # LXAH3LSET6
Zoro # G7747869
original price:
$154.99
16% off
new price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Thread Size 1/2"-20, 5/8"-18
- Shank Size 1/4 in Round
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20, 5/8"-18 |
Shank Size | 1/4 in Round |
Saw Size Range | 7/8 in to 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in |
Pilot Drill Size | 1/4 dia x 3 1/4 in L |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Included |
Teeth per Inch | 3 |
Number of Hole Saws | 6 |
Primary Material Application | Metal |
Includes | 2 Arbors, Reusable Case |
Impact Rated | No |
Materials Cut | Wood, Metal, Plastics, General Purpose |
Number of Teeth (Hole Cutters Only) | 2/3/3/3/4/4/4/5/6/8/9 |
Number of Pieces | 8 |
Item | Hole Saw Kit |
Shop By | Hot Buys |
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Wood, Metal, Plastics, General Purpose, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Round, Pilot Drill Size 1/4 dia x 3 1/4 in L, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO T15 Impact Bit 1" (07157 62947)
- IDEAL 12" Cable Cutter, Shear Cut (35-078)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3C)
- GEDORE Open Ended Wrench, 38mm (894 38)
- LENOX HOLE SAW BI-METAL 3-1/8"" (2079613)
- LENOX Carbide Hole Cutter, 2 3/4 In, 3/8 Cut D (20113-44CHC)
- LENOX SAW HOLE 1-3/8"" W/ARBR (1772727)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- LENOX ONE PC DMND HOLESW 1/4""D (121074DGDS)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- Lenox Hole Saws & Cutters