Shop All Hole Saws
Lenox
Hole Saw Kit, 7 Hole Saws
Mfr # LXAH411SET
Zoro # G400725463
original price:
$283.99
9% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Arbor Design Included
- Thread Size 5/8"-18
- Shank Size 1/4 in Single Flat, 1/4 in Tri Lobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8"-18 |
Shank Size | 1/4 in Single Flat, 1/4 in Tri Lobe |
Hole Saw Sizes (Hole Saws) | 2 1/8 in, 2 1/4 in, 2 9/16 in, 2 3/4 in, 3 5/8 in, 4 in, 4 5/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/4 in, 3/8 in dia x 3 3/4 in L |
Saw Size Range | 2 1/8 in to 4 5/8 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Included |
Teeth per Inch | Gulleted |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 3 |
Number of Hole Saws | 7 |
Includes | (1) Self-Feed Quick Change Arbor, (3) Multi-Material Pilot Bits |
Item | Hole Saw Kit |
Materials Cut | Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood |
Primary Material Application | General Purpose |
Number of Pieces | 11 |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch Gulleted, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated No, Number of Hole Saws 7, Saw Size Range 2 1/8 in to 4 5/8 in, Hole Saw Sizes (Hole Saws) 2 1/8 in, 2 1/4 in, 2 9/16 in, 2 3/4 in, 3 5/8 in, 4 in, 4 5/8 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86412)
- PRIME-LINE Hardened and Tempered Steel Wood Chisel, 1-1/4 Inch Wide Blade, Single Pack (W043008)
- KRAFT TOOL Blue Steel Edger w/Wood, 9" x 6" 3/8"R (CF596)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- LENOX Hole Saw, 2-1/8" dia. Saw (1772951)
- LENOX Carbide Hole Cutter, 1 3/4 In, 3/8Cut D (20103-28CHC)
- LENOX Hole Saw, 3" dia. Saw (1772963)
- LENOX Carbide Hole Cutter, 2 In, 3/8 Cut D (20104-32CHC)
- LENOX SAW HOLE 7/8"" W/ARBR (1772429)
- LENOX Carbide Hole Cutter, 2 3/4 In, 3/8 Cut D (20113-44CHC)
- LENOX Hole Saw, Bi-Metal, Dia 5-1/2 (3008888L)
- Lenox Hole Saws & Cutters