Shop All Hole Saws
Lenox
Hole Saw Kit, 3 Holes Saws
Mfr # LXAH47SET
Zoro # G600725461
original price:
$147.99
8% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Arbor Design Included
- Thread Size 5/8"-18
- Shank Size 1/4 in Single Flat, 1/4 in Tri Lobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8"-18 |
Shank Size | 1/4 in Single Flat, 1/4 in Tri Lobe |
Hole Saw Sizes (Hole Saws) | 2 1/8 in, 2 9/16 in, 3 5/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L |
Saw Size Range | 2 1/8 in to 3 5/8 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Included |
Teeth per Inch | Gulleted |
Includes | (1) Self-Feed Quick Change Arbor, (3) Multi-Material Pilot Bits |
Impact Rated | No |
Materials Cut | Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood |
Number of Pieces | 7 |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 3 |
Number of Hole Saws | 3 |
Item | Hole Saw Kit |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch Gulleted, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated No, Number of Hole Saws 3, Saw Size Range 2 1/8 in to 3 5/8 in, Hole Saw Sizes (Hole Saws) 2 1/8 in, 2 9/16 in, 3 5/8 in, Thread Size 5/8 In.-18, Shank Size 1/4 in Single Flat, 1/4 in Tri Lobe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER RIVETTOOL SWIVEL360HEAD (RHT300)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- MILWAUKEE TOOL 1/4 in. Drive 5/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9000)
- LENOX Hole Saw (LXAH3114)
- LENOX Hole Saw, Bi-Metal, Dia 4-3/4 (3007676L)
- LENOX Hole Saw (LXAH3)
- LENOX Hole Saw (LXAH321116)
- LENOX Hole Saw (LXAH35)
- LENOX Hole Saw (LXAH3GSET11)
- MILWAUKEE TOOL 2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5160)
- Lenox Hole Saws