Shop All Hole Saws
Lenox
Hole Saw, General Purpose, 4" dia.
Mfr # LXAH44
Zoro # G300722999
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8"-18 |
Shank Size | 1/4 in Tri Lobe, 1/4 in Single Flat |
Saw Dia. | 4 in |
Pilot Drill Size | 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Materials Cut | Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood |
Number of Teeth (Hole Cutters Only) | 3 |
Item | Hole Saw |
Primary Material Application | General Purpose |
Impact Rated | No |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 in, Teeth per Inch Gulleted, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 525 Ft. Fluorescent Yellow Twisted Nylon Mason Line (338613)
- MILWAUKEE TOOL 3" Grease Cutter For 1-1/4" Sectional Cable (48-53-4837)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- WESTWARD 4 Piece Insulated Plier Set Insulated Handle (1YXJ5)
- LENOX Hole Saw, General Purpose, 3" dia. (LXAH431)
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- LENOX Hole Saw, General Purpose, 4-1/4" dia. (LXAH4414)
- LENOX Hole Saw (LXAH3258)
- LENOX Hole Saw, General Purpose, 2-1/4" dia. (LXAH42141)
- LENOX Hole Saw (LXAH35)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 100MM 1887 (C25105)
- Lenox Hole Saws