Shop All Hole Saws
Lenox
Hole Saw, General Purpose, 3" dia.
Mfr # LXAH431
Zoro # G400723001
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8"-18 |
Shank Size | 1/4 in Tri Lobe, 1/4 in Single Flat |
Saw Dia. | 3 in |
Pilot Drill Size | 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Item | Hole Saw |
Materials Cut | Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood |
Primary Material Application | General Purpose |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 3 |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 in, Teeth per Inch Gulleted, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Metric L-Shape Hex Key, 14 mm Tip Size (HK-14MM)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- METABO HPT Brad Nlr 18Ga 120Psi (NT50AE2M)
- FREEMAN PFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (PFN64)
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- LENOX Hole Saw, General Purpose, 2-1/8" dia. (LXAH4218)
- LENOX Hole Saw, General Purpose, 4" dia. (LXAH44)
- LENOX Carbide Hole Cutter, 2 1/8 In, 3/8Cut D (20105-34CHC)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- LENOX Hole Saw, 2-1/8" dia. Saw (1772951)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- Lenox Hole Saws