Shop All Hole Saws
Lenox
Hole Saw, General Purpose, 2-9/16" dia.
Mfr # LXAH429162
Zoro # G300723002
original price:
$44.09
11% off
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8"-18 |
Shank Size | 1/4 in Tri Lobe, 1/4 in Single Flat |
Saw Dia. | 2 9/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Primary Material Application | General Purpose |
Materials Cut | Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood |
Item | Hole Saw |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 3 |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 9/16 in, Teeth per Inch Gulleted, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Blow Gun Kit (CMXZTSG1140NB)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- GEARWRENCH 20 oz. Dead Blow Hammer with Polyurethane Head (82241)
- DEWALT Rolling Miter Saw Stand (DWX726)
- LENOX Hole Saw, General Purpose, 2-1/4" dia. (LXAH42141)
- LENOX Hole Saw, General Purpose, 3-5/8" dia. (LXAH4358)
- LENOX Hole Saw, General Purpose, 2-1/8" dia. (LXAH4218)
- LENOX Hole Saw, Bi-Metal, Saw Dia 5 (3008080L)
- LENOX Mandrel Adapter (30857AA1)
- LENOX Hole Saw (LXAH3138)
- UNIBOR HOLE SAW 1.1/8in X 1in DOC (28236)
- Lenox Hole Saws