Shop All Hole Saws
Lenox
Hole Saw, General Purpose, 2-1/8" dia.
Mfr # LXAH4218
Zoro # G500722997
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8"-18 |
Shank Size | 1/4 in Tri Lobe, 1/4 in Single Flat |
Saw Dia. | 2 1/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Materials Cut | Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood |
Number of Teeth (Hole Cutters Only) | 3 |
Item | Hole Saw |
Primary Material Application | General Purpose |
Impact Rated | No |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 1/8 in, Teeth per Inch Gulleted, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Brass Ferrule, .750" I.D. (7331)
- PROTO 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (J5430M-TT)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 2 Pockets (69407)
- KNAACK Model 139 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 59.4 cu ft (139)
- LENOX Hole Saw, General Purpose, 4" dia. (LXAH44)
- LENOX Hole Saw, General Purpose, 2-9/16" dia. (LXAH429162)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- LENOX Hole Saw, Bi-Metal, Dia 3/4 (3001212L)
- LENOX SAW HOLE 2-5/8""BIMETAL (2060605)
- LENOX Hole Saw (LXAH3212)
- MORSE Hole Cutter, Metal, Saw Diam. 1-7/16in. (CTD23)
- Lenox Hole Saws