Shop All Hole Saws
Lenox
Hole Saw, General Purpose, 2-1/4" dia.
Mfr # LXAH42141
Zoro # G600722996
original price:
$32.49
6% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8"-18 |
Shank Size | 1/4 in Tri Lobe, 1/4 in Single Flat |
Saw Dia. | 2 1/4 in |
Pilot Drill Size | 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Primary Material Application | General Purpose |
Materials Cut | Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood |
Item | Hole Saw |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 3 |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 1/4 in, Teeth per Inch Gulleted, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF4P)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- WESTWARD File, Double Groove, 14 In (10Z689)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23214)
- LENOX Hole Saw, General Purpose, 4" dia. (LXAH44)
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- LENOX Hole Saw, General Purpose, 2-1/8" dia. (LXAH4218)
- LENOX Carbide Hole Cutter, 1 1/2 In, 3/8Cut D (20102-24CHC)
- LENOX MANDREL9/16-1 3/16""/2CH (1779774)
- LENOX Carbide Hole Cutter, 1 7/32 In, 3/8 Cut D (20097-19.5CHC)
- STARRETT 2-5/8" (67mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0258)
- Lenox Hole Saws & Cutters