Shop All Hole Saws
Lenox
Hole Saw, General Purpose, 1-3/8" dia.
Mfr # LXAH4138
Zoro # G400722998
original price:
$30.49
4% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8"-18 |
Shank Size | 1/4 in Tri Lobe, 1/4 in Single Flat |
Saw Dia. | 1 3/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Materials Cut | Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood |
Item | Hole Saw |
Primary Material Application | General Purpose |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 2 |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/8 in, Teeth per Inch Gulleted, Number of Teeth (Hole Cutters Only) 2, Max. Cutting Depth 2 7/16 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (RDET1204M0EN-G-ACM300)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-19MM)
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- LENOX Hole Saw, General Purpose, 2-1/8" dia. (LXAH4218)
- LENOX Hole Saw, General Purpose, 3" dia. (LXAH431)
- LENOX HOLE SAW BI-METAL 13/16"" (2079523)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/8" (3003434L)
- LENOX Hole Saw (LXAH35)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- Lenox Hole Saws & Cutters