Shop All Hole Saws
Lenox
Hole Saw, General Purpose, 1-3/4" dia.
Mfr # LXAH4134
Zoro # G700722995
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8"-18 |
Shank Size | 1/4 in Tri Lobe, 1/4 in Single Flat |
Saw Dia. | 1 3/4 in |
Pilot Drill Size | 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Materials Cut | Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 2 |
Item | Hole Saw |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Brick, Clean Wood, Concrete Block, Fiber Cement, Nail Embedded Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/4 in, Teeth per Inch Gulleted, Number of Teeth (Hole Cutters Only) 2, Max. Cutting Depth 2 7/16 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/4 in Tri Lobe, 1/4 in Single Flat, Pilot Drill Size 1/4 in dia x 3 3/4 in L, 3/8 in dia x 3 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x12" 1/2 (CC378-01)
- GUARDAIR Floor Brush, Impact Resistant Plastic (14VA07)
- WHEELER-REX Wheeler-Rex 828-69012 Glass Tube Cutter (828-69012)
- HASSAY SAVAGE CO Keyway Broach, V, W 3/4 In, Cut L 6 In (10548)
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- LENOX Hole Saw, General Purpose, 2-1/4" dia. (LXAH42141)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- LENOX Hole Saw, 1-1/8in. BI-METAL HOLE SAW BOXED (30018)
- LENOX Hole Saw, 2-1/4" dia. Saw (1772952)
- LENOX Hole Saw (LXAH3314)
- MILWAUKEE TOOL 1-1/2 Ice Hardened Hole Saw (49-56-0082)
- Lenox Hole Saws & Cutters