Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Saw Dia 6
Mfr # 3009696L
Zoro # G7466783
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Saw Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Saw Dia. | 6 in |
Details
Tooth Material | Bi-Metal |
Item | Hole Saw |
Description
Hole Saw, Tooth Material Bi-Metal, Saw Dia. 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX10)
- SUPERIOR PARTS Aftermarket Cylinder for Hitachi NR83A5 / A5(S) / AA5 / NV83A5 Framing Nailers (SP 889-086)
- STARRETT Machinists Level, 6 In, 2 Vials (98-6)
- QEP Tile Cutter, 1/2 In Cap, 24 In, Gray/Black (10600BR)
- LENOX SAW HOLE 2""BIMETAL (2060601)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/4" (3002020L)
- LENOX Carbide Hole Cutter, 1 In, 3/8 Cut D (20094-16CHC)
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- LENOX Carbide Hole Cutter, 7/8 In, 3/8 Cut D (20093-14CHC)
- LENOX ONE PC DMND HLSAW 1-3/8"" (1211622DGDS)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- Lenox Hole Saws & Cutters