Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Saw Dia 5
Mfr # 3008080L
Zoro # G9079750
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Saw Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 5 in |
Details
Tooth Material | Bi-Metal |
Item | Hole Saw |
Description
Hole Saw, Tooth Material Bi-Metal, Saw Dia. 5 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1IN (C17062)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 5, 72 in. L (1253-7200)
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb (7200-02)
- AMSCOPE High Precision 4 1/4 in. Straight Fine Point Tweezers (TW-056)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- LENOX Hole Saw, General Purpose, 2-1/8" dia. (LXAH4218)
- LENOX SPD SLOT HLSW+ARBR 4""D (1773002)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/8" (3002222L)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/4" (3002020L)
- WESTWARD Hole Saw, Bi-Metal, 1-1/2 in. (29VU12)
- Lenox Hole Saws