Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Saw Dia 1"
Mfr # 3001616L
Zoro # G7293634
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Wood, Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in Hex |
Saw Dia. | 1 in |
Pilot Drill Size | 1/4 in dia x 3 1/4 in L |
Details
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Wood, Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 1779810 |
Hole Saw Product Grouping | Hole Saws |
Replacement Arbor No. | Mfr. No. 1779669 |
Item | Hole Saw |
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO VCB1 7-1/4 in. Vinyl Siding & Fencing Cutting Circular Saw Blade (VCB1)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BX-5PK)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88522)
- BONDHUS Torx Wrench Set, 8 Piece, T9 To T40, Long L (BND31834)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- LENOX Hole Saw, Bi-Metal, Dia 7/8" (3001414L)
- LENOX HOLE SAW BI-METL 2-1/16"" (2079418)
- LENOX Carbide Hole Cutter, 1 1/4 In, 3/8Cut D (20098-20CHC)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/4" (3002020L)
- LENOX SAW HOLE 1-5/8"" W/ARBR (1772931)
- BLAIR EQUIPMENT CO HOLE CUTTER 2" (BL14662)
- Lenox Hole Saws