Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Dia 7/8"
Mfr # 3001414L
Zoro # G7293713
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Wood, Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in Hex |
Saw Dia. | 7/8 in |
Pilot Drill Size | 1/4 in dia x 3 1/4 in L |
Details
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Wood, Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Replacement Pilot Drill No. | Mfr. No. 1779810 |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 1779669 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Magic Trowel, Smoother, 24" L (47418)
- BOSCH SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L (HC8506)
- SPRING TOOLS 2/32" & 3/32" Spring Tools 32R23-1 Spring Tools Double Ended Nail Set (32R23-1)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- LENOX Hole Saw, Bi-Metal, Saw Dia 1" (3001616L)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- LENOX Hole Saw, General Purpose, 2-9/16" dia. (LXAH429162)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/2" (3004040L)
- LENOX Hole Saw, 1-1/2" dia. Saw (1772729)
- LENOX SAW HOLE 6"" BIMETAL (2059707)
- STARRETT 75mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH075M-G)
- Lenox Hole Saws