Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Dia 3/4
Mfr # 3001212L
Zoro # G9079574
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Saw Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 3/4 in |
Details
Tooth Material | Bi-Metal |
Item | Hole Saw |
Description
Hole Saw, Tooth Material Bi-Metal, Saw Dia. 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.2A31X20)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/16" (BL14634)
- WEATHERHEAD Collet, 51908 (T-400-12)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/4 (3005252L)
- LENOX Hole Saw (LXAH3414)
- LENOX Hole Saw, Bi-Metal, Dia 5-1/2 (3008888L)
- LENOX Hole Saw, Bi-Metal, Dia 3-3/4 (3006060L)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/4" (3002020L)
- LENOX Hole Saw (LXAH3214)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-1/2-Inch (31940)
- Lenox Hole Saws & Cutters