Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Dia 3-1/2"
Mfr # 3005656L
Zoro # G7293774
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Wood, Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Hex |
Saw Dia. | 3 1/2 in |
Pilot Drill Size | 1/4 in dia x 3 1/4 in L |
Details
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Wood, Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 1779810 |
Replacement Arbor No. | Mfr. No. 1779772 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 1/2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- RIDGID Plug, Drain 1/2 Npt (96447)
- KLEIN TOOLS Double Sided Combo Replacement Bit, 2-Pack (32752)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/8" (3003434L)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- LENOX Hole Saw, Bi-Metal, Saw Dia 3" (3004848L)
- LENOX HOLE SAW BI-METL 2-9/16"" (2079420)
- LENOX ONE PC DMND HOLESW 3/8"" (121096DGDS)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- MORSE Carbide Hole Cutter, 2in. Hole, 1in. D (CTD32)
- Lenox Hole Saws