Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Dia 2-1/8"
Mfr # 3003434L
Zoro # G7293625
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Wood, Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Hex |
Saw Dia. | 2 1/8 in |
Pilot Drill Size | 1/4 in dia x 3 1/4 in L |
Details
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Wood, Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 1779810 |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 1779772 |
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180044)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4780)
- MIRKA 3" X 4" Sgv Sander W (MR-34DB)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/2" (3004040L)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/4" (3003636L)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/2" (3005656L)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/4 (3005252L)
- LENOX ONE PC DMND HOLESW 5/16"" (121085DGDS)
- LENOX Hole Saw (LXAH3112)
- MORSE 4-1/2" Bi-Metal Hole Saw (MHS72)
- Lenox Hole Saws & Cutters