Shop All Hole Saws
Lenox
Hole Saw, 3/4" dia. Saw
Mfr # 1772426
Zoro # G9194309
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Teeth per Inch 4/5
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 3/4 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Impact Rated | No |
Materials Cut | Ferrous Metals, Nail Embedded Wood, Plastic, Wood |
Primary Material Application | Metal and Wood |
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 3/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- HHIP 1/2" Square Head Self-Ejecting Lathe Chuck Wrench (3900-4855)
- SLUGGER BY FEIN Annular Cutter, 2 in. (63134508112)
- LENOX Hole Saw, 1-1/4" dia. Saw (1772491)
- LENOX Hole Saw, 2-1/4" dia. Saw (1772952)
- LENOX Hole Saw, 4-1/2" dia. Saw (1773006)
- LENOX Hole Saw, 1-1/8" dia. Saw (1772483)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- LENOX ONE PC DMND HOLESW 5/16"" (121085DGDS)
- MORSE 4-1/2" Bi-Metal Hole Saw (MHS72)
- Lenox Hole Saws & Cutters