Shop All Hole Saws
Lenox
Hole Saw, 25/32" dia. Saw
Mfr # 3009820MMHS
Zoro # G9217594
original price:
$9.85
10% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Teeth per Inch 4/5
- Saw Dia. 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 25/32 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Impact Rated | No |
Primary Material Application | Metal and Wood |
Materials Cut | Ferrous Metals, Nail Embedded Wood, Plastic, Wood |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 25/32 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0 to 0.050 In, 0-10-0 (2011110)
- WESTWARD Metric L-Shape Hex Key, 2.5 mm Tip Size (ESSHK2.5M)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (40024)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3128)
- LENOX Hole Saw (LXAH3338)
- LENOX Hole Saw, Bi-Metal, Dia 1-7/8 (3003030L)
- LENOX SAW HOLE 1-3/4""BIMETAL (2060606)
- LENOX Hole Saw, 1-1/8in. BI-METAL HOLE SAW BOXED (30018)
- LENOX SAW HOLE 3"" BIMETAL (2060594)
- LENOX Hole Saw, 7/8in. 14L BI-METAL HOLE SAW (30014)
- MILWAUKEE TOOL 1-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9623)
- Lenox Hole Saws & Cutters