Shop All Hole Saws
Lenox
Hole Saw, 2-1/8" dia. Saw
Mfr # 1772951
Zoro # G9217725
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Teeth per Inch 4/5
- Primary Material Application Metal and Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 2 1/8 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 4/5 |
Primary Material Application | Metal and Wood |
Materials Cut | Ferrous Metals, Nail Embedded Wood, Plastic, Wood |
Impact Rated | No |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 2 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Rd 3.00 89, 8Mm Conduit (1432AV)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- HHIP 1/8 X 6" 10 Pair Parallel Set With 1/2 To 1-5/8 Range (3900-3010)
- LENOX Hole Saw, 2" dia. Saw (1772779)
- LENOX Hole Saw, 1-1/2" dia. Saw (1772729)
- LENOX Hole Saw, 1-1/8" dia. Saw (1772483)
- LENOX Carbide Hole Cutter, 1 7/32 In, 3/8 Cut D (20097-19.5CHC)
- LENOX Hole Saw, Bi-Metal, Dia 9/16 (300099L)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- MILWAUKEE TOOL 2-3/4" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0731)
- Lenox Hole Saws