Shop All Hole Saws
Lenox
Hole Saw, 1-3/4" dia. Saw
Mfr # 1772933
Zoro # G9194004
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Teeth per Inch 4/5
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 1 3/4 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 4/5 |
Impact Rated | No |
Item | Hole Saw |
Primary Material Application | Metal and Wood |
Materials Cut | Ferrous Metals, Nail Embedded Wood, Plastic, Wood |
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 1 3/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Straight Shank #6 Jacobs Taper Chuck Arbor (DEWA4106)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel (GN4C1750F4---21)
- M.A. FORD 1X1-1/2X.030R Endmill (79150001)
- WELLER Crescent 6-1/2 in. Forged Alloy Steel Long Needle Nose Pliers (7776CVN)
- LENOX Hole Saw, 2-1/4" dia. Saw (1772952)
- LENOX Hole Saw, 3" dia. Saw (1772963)
- LENOX Hole Saw, 2" dia. Saw (1772779)
- LENOX ONE PC DMND HOLESW 5/8""D (1211110DGDS)
- LENOX Hole Saw, General Purpose, 4" dia. (LXAH44)
- LENOX Hole Saw (LXAH31116)
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9680)
- Lenox Hole Saws & Cutters