Shop All Hole Saws
Lenox
Hole Saw, 1-1/4" dia. Saw
Mfr # 1772491
Zoro # G9193170
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Teeth per Inch 4/5
- Primary Material Application Metal and Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 1 1/4 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 4/5 |
Primary Material Application | Metal and Wood |
Materials Cut | Ferrous Metals, Nail Embedded Wood, Plastic, Wood |
Impact Rated | No |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 1 1/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Long Blade Feeler Gauge 0.010 (J010L)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) (DCG418B)
- DEWALT 7/16" x 10" x 12" SDS+ Hammer Bit (DW5435)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- LENOX Hole Saw, 4-1/2" dia. Saw (1773006)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- LENOX Hole Saw, 3" dia. Saw (1772963)
- LENOX Carbide Hole Cutter, 2 1/2 In, 3/8 Cut D (20108-40CHC)
- LENOX Hole Saw, Bi-Metal, Saw Dia" (3003232L)
- LENOX HOLE SAW BI-METAL 3-3/8"" (2079614)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 5In (600048CF)
- Lenox Hole Saws