Shop All Hole Saws
Lenox
Hole Saw, 1-1/2" dia. Saw
Mfr # 1772729
Zoro # G9193618
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Teeth per Inch 4/5
- Primary Material Application Metal and Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 1 1/2 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 4/5 |
Primary Material Application | Metal and Wood |
Item | Hole Saw |
Materials Cut | Ferrous Metals, Nail Embedded Wood, Plastic, Wood |
Impact Rated | No |
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 1 1/2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Standard Length Impact Set, Metric, 13 pcs (1203M)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 30 Pockets (0158-26)
- DIABLO Demo Demon 1/2 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4010)
- GREAT NECK 24-In Bolt Cutters (BC24)
- LENOX Hole Saw, 1-1/4" dia. Saw (1772491)
- LENOX Hole Saw, 1" dia. Saw (1772481)
- LENOX Hole Saw, 7/8" dia. Saw (1772429)
- LENOX HOLE SAW BI-METL 2-1/16"" (2079418)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/4" (3002020L)
- LENOX Hole Saw, 4-1/8" dia. Saw (1773003)
- SPYDER 3-3/8" Carbide Tipped Hole Saw (600831)
- Lenox Hole Saws & Cutters