Shop All Snips
This Product is Discontinued
Lenox
Hand Seamer, 10", Stainless Steel (Discontinued)
Mfr # S2
Zoro # G5157196
This Product is Discontinued
Key Features
- Overall Length 10"
- Material Stainless Steel
- Features Comfortable Grips; Reinforced Chrome Silicone Valve-Quality Wire Lasts for a Lifetime
- Number of Pieces 1
- Jaw Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10" |
Jaw Width | 3 in |
Jaw Depth | 3/4 in |
Depth Marking - Sheet Metal Tools | 1/4 in Increments |
Overall Length - Sheet Metal Tool | 10 in |
Depth Marking | 1/4 in Increments |
Description
When you need to cut through metal, this LENOX 10" Hand Seamer is the tool for the job. It has comfortable grips and high-quality stainless steel blades that are designed to last a lifetime. This hand seamer has reinforced chrome silicone valves, which means it will provide consistent performance every time. The quality wire provides an excellent cutting edge for your workpiece. Its 18 mild and 22 SS metal gauges make it suitable for mild steel and stainless steel respectively. The handles have a blue/white color combination that makes them easy to spot in low light conditions. You will want to use this LENOX 10" Hand Seamer because of its design and high level of performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.