Shop All Hand Saws
Lenox
Hand Saw, PVC/ABS, 18 x 2-1/2 in.
Mfr # 20980HSF18
Zoro # G6203242
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Plastic
- Length 18 in
- Blade Length 18 in
- Teeth per Inch 10
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 18 in |
Blade Length | 18 in |
Blade Width | 2 1/2 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 18 in |
Description
PVC/ABS Saw, Blade Length 18 in, Blade Material Steel, Blade Thickness 0.035 in, Blade Width 2 1/2 in, Cutting Action Straight, Cutting Edge Type Serrated, Features Comfortable Grip, Frame Material Metal, Hand Saw Application Plastic, Hand Saw Product Type PVC Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (61-42MM)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- INGERSOLL RAND CO Ingersoll Rand Rear Exhaust Reversible Air Cut-Off Tool, 1/4" Air Inlet, 20000 RPM (426)
- WIHA Precision Pentalobe Screwdriver PL2 Round (26762)
- LENOX PVC/ABS Hand Saw, Ergo, 12 In (5HSF12)
- LENOX Hack Saw, Low Profile, 12 x 1/2 In, 24 TPI (5012)
- LENOX Hand Saw, PVC BLADES & FRAMES, PVC 12in. FRAME (20985)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- DEWALT 10 Steel Flush Cut Reversing Back Saw 13 1 (DWHT20000)
- VULCAN Hacksaw Mini 3-Way 6In (JL52063)
- T TERRE Adjustable Reciprocating Blades Hand Saw, Jab Saw, Drywall Saw, Cuts Metal, Wood, Plastic (104001)
- Lenox Cutting and Shaping Tools