Shop All Hacksaw and Coping Saw Blades
Lenox
Hacksaw Frame, Mini
Mfr # 20975-975
Zoro # G3233255
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 12 in
- Material Aluminum
- Length 10 in
- Teeth per Inch 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20975-975
- Zoro # G3233255
- UPC # 082472209754
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 10 in |
Blade Width | 1/2 in |
Throat Depth | 3 in |
Overall Length | 10 in |
Description
If you are looking for a mini hacksaw that is easy to use, the LENOX 20975-975 Hacksaw Frame is what you need. It features a compact design and sturdy frame, making it perfect for everyday use. The 10 in. blade length makes this tool suitable for metal cutting applications. This bi-metal hacksaw has 24 teeth per inch and can be used with or without a saw blade. You can choose between using tethers or not when using this mini hacksaw, depending on your preference. The 3 in. throat depth allows you to cut through metal more easily than ever before. The LENOX 20975 Mini Hacksaw Frame will make an excellent addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Zipper Pouch (48-22-8180)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58824)
- WESTWARD 11/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (5TVY5)
- LENOX Hacksaw Blade, 10In, 24TPI, Bi-Metal, PK10 (20141-V024HE)
- LENOX Cmpck Hacksaw Blade (1805722)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 32 TPI (S232HE)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- LENOX Hacksaw Blade, 12 In, 24 TPI, PK100 (20117-224HE)
- LENOX Hacksaw Blade, 12 In, 18 TPI, PK100 (20116-218HE)
- STARRETT Bi-Metal Hacksaw Blades 24 TPI, 10 Pack (KBS1224-10)
- Lenox Hacksaw and Coping Saw Blades