Shop All Hacksaw and Coping Saw Blades
Lenox
Hacksaw Frame, High Tension, 12 In., 24 TPI
Mfr # 12132-HT50
Zoro # G1786154
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 12 in
- Length 16 in
- Teeth per Inch 24
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 12132-HT50
- Zoro # G1786154
- UPC # 082472121322
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 16 in |
Blade Width | 1/2 in |
Throat Depth | 4 1/4 in |
Overall Length | 16 in |
Description
High Tension Hacksaw, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Cutting Action Straight, Cutting Edge Type Serrated, Features Comfortable Grips, Convenient Blade Storage, Convert To A Jab Saw, Highest Tension Ever, Hand Saw Application Metal, Hand Saw Product Type General Purpose Hacksaws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Hex, 3/32In, 1In (50 Pack) (DWA1HS332IRB)
- VEGA Phillips 4 Socket Bit x 1" - 3/8 Sq Dr (228P4SB)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #21 (C03015)
- GOLDBLATT 12 in. Stainless Steel Heli-Arc Mud Pan (G05224)
- LENOX Tri-Fold Saw w/2 Blades (20997)
- LENOX Hacksaw Frame, Mini (20975-975)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 32, Bi-Metal, 10 Pack (20146-V232HE)
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 32 TPI (S032HE)
- LENOX Hacksaw Blade, 12 In, 24 TPI, PK100 (20117-224HE)
- LENOX T2 12 In. x 32 TPI Bi-Metal Hacksaw Blade, Thin Metal, 2PK (20162T232HE)
- STARRETT Power Hacksaw Blade, High Speed Steel (RS650-6)
- Lenox Hacksaw and Coping Saw Blades