Shop All Hacksaw and Coping Saw Blades
Lenox
Hacksaw Blade 12x 14Tpi, 10 UNT, PK4
Mfr # 20143V214HE
Zoro # G602457032
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Teeth per Inch 14
- Width 1/2 in
- Blade Thickness 0.023 in
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20143V214HE
- Zoro # G602457032
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12 in |
Width | 1/2 in |
Details
Item | Hacksaw Blade 12x 14Tpi,10 UNT,PK4 |
Teeth per Inch | 14 |
Blade Thickness | 0.023 in |
Blade Material | Bi-Metal |
Non-Magnetic | Yes |
Description
Hacksaw Blade 12x 14Tpi,10 UNT,PK4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Vacuum/Blower Power Fishing System, 12gal (690-15)
- PROTO Tool Collar/Loop, Fits 0.219 to 0.313 in (JPCL3SS)
- HYDE Scraper, Stiff, 3", Carbon Steel (02400)
- ZORO SELECT Threaded Shank Drill Bit, 1/8, OAL 1, M2 (16W718)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 18, Bi-Metal, 10 Pack (20144-V218HE)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 32 TPI (S232HE)
- LENOX 12 In. High-Tension Hacksaw (12132)
- LENOX Hacksaw Blade, 12 In, 24 TPI, PK100 (20117-224HE)
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 32 TPI (S032HE)
- LENOX Tri-Fold Saw w/2 Blades (20997)
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 2 Pack (KBS1232-2)
- Lenox Hacksaw and Coping Saw Blades