Shop All Hacksaw and Coping Saw Blades
Lenox
Hacksaw Blade, 12 In, 18 TPI, PK100
Mfr # 20116-218HE
Zoro # G2546573
original price:
$150.05
20% off
new price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Heavy Metal
- Application Most Metals Including Un-Hardened Tool Steel And Stainless
- Material Bi-metal
- Blade Length 12 in
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20116-218HE
- Zoro # G2546573
- UPC # 082472123562
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Width (In.) | 1/2 |
Length (In.) | 12 |
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color White, Compatible with Manufacturer Model Number 1213188300, 12132HT50, 1805722, 209205012, Features Bend and Flex Without Breaking, Hand Saw Application Heavy Metal, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Standards OSHA 29 CFR 1910.1200, Teeth per Inch 18, Tooth Grind Positive Rake, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 5 Ton Mechanical Gear Puller 23 Jaw, MGP05 (MGP05)
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/4 In. (5WXR4)
- DYNAMIC Tools 10 Piece Assorted Screwdriver Set With Foam Tool Organizer (D105106)
- LENOX 12 In. High-Tension Hacksaw (12132)
- LENOX Blade Hacksaw 10Pk 12In 32Tpi (20146V232HE)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- LENOX T2 12 In. x 32 TPI Bi-Metal Hacksaw Blade, Thin Metal, 2PK (20162T232HE)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 18, Bi-Metal, 10 Pack (20144-V218HE)
- LENOX Hacksaw Blade, 10In, 24TPI, Bi-Metal, PK10 (20141-V024HE)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- Lenox Cutting and Shaping Tools