Shop All Hacksaw and Coping Saw Blades
Lenox
Hacksaw Blade, 10In, 24TPI, Bi-Metal, PK10
Mfr # 20141-V024HE
Zoro # G1437624
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Medium Metal
- Application Most Metals Including Un-Hardened Tool Steel And Stainless
- Blade Length 10 in
- Material Bi-metal
- Teeth per Inch 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 20141-V024HE
- Zoro # G1437624
- UPC # 082472201413
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Blade Width | 1/2 in |
Length (In.) | 10 |
Width (In.) | 1/2 |
Description
The LENOX Hacksaw Blade is the perfect tool for cutting metal. It can cut through most metals, including un-hardened tool steel and stainless. With a 10 in. blade length and 1/2 in. blade width, this hacksaw blade offers superior cutting power and speed. The 24TPI teeth per inch provides a smooth, fast cut every time you use it on your project. The bi-metal material makes it possible to work with a variety of metals without worrying about the blade breaking or becoming dull quickly. If you are looking for a durable hacksaw blade that can handle all kinds of projects, this is the one to choose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.4"L x 19.36"W x 8.79"D (1600NF)
- PROTO Drive Pin Punch, Long, 5/32 x 8 In (J48532L)
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- SUPERIOR STEEL 1-1/4 Inch Chisel 1-1/8 Inch Reduced Hex Shank 16 Inch Long (SC92863M)
- LENOX Tri-Fold Saw w/2 Blades (20997)
- LENOX Hacksaw Frame, High Tension, 12 In., 24 TPI (12132-HT50)
- LENOX Hacksaw Blade 12x 14Tpi, 10 UNT, PK4 (20143V214HE)
- LENOX 12 In. High-Tension Hacksaw (12132)
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- LENOX T2 12 In. x 32 TPI Bi-Metal Hacksaw Blade, Thin Metal, 2PK (20162T232HE)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 2 Pack (KBS1218-2)
- Lenox Cutting and Shaping Tools