Shop All Hand Saws
Lenox
Hack Saw, Low Profile, 12 x 1/2 In, 24 TPI
Mfr # 5012
Zoro # G4626982
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Length 6 1/2 in
- Blade Length 12 in
- Teeth per Inch 24
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 1/2 in |
Blade Length | 12 in |
Manufacturers Warranty Length | Lifetime for Defects |
Throat Depth | 4 in |
Blade Width | 1/2 in |
Overall Length | 6 1/2 in |
Description
The LENOX 5012 Hacksaw is the ideal tool for working with metal, PVC, plastic and wood. It is designed to cut quickly and easily through these materials. The low profile design of this hacksaw makes it easy to control during use. Its bi-metal blade offers durability and superior cutting performance on a wide range of materials. This 12" saw has 24 TPI which means you can cut through material more quickly than with other saws. With a lifetime warranty against defects, you can trust this high quality product to provide years of reliable service. The LENOX Low Profile Hacksaw will give you great results when working with metals, PVC, plastic and wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- KRAFT TOOL Asphalt Coating Broom/Squeegee, 18 in (GG876-01)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- POSI LOCK Jaw (10854)
- LENOX Hand Saw, PVC BLADES & FRAMES, PVC 12in. FRAME (20985)
- LENOX PVC/ABS Hand Saw, Ergo, 12 In (5HSF12)
- LENOX Hand Saw, PVC/ABS, 18 x 2-1/2 in. (20980HSF18)
- FISKARS Pro Hacksaw (730600-1001)
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI (56920)
- GRAY TOOLS Mini Hacksaw, Aluminum Frame, 6" Blade, 1000V Insulated (2612HS-I)
- GREENLEE Jab Saw, 6 In Blade, Soft Grip Handle (301A)
- Lenox Cutting and Shaping Tools