Shop All Hand Saws
This Product is Discontinued
Lenox
Hack Saw, Compact, 12 x 1/2 In, 24 TPI (Discontinued)
Mfr # 2012
Zoro # G4610943
This Product is Discontinued
Key Features
- Hand Saw Application Metal
- Length 6 in
- Blade Length 12 in
- Teeth per Inch 24
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 in |
Blade Length | 12 in |
Throat Depth | 3 3/4 in |
Manufacturers Warranty Length | Lifetime for Defects |
Blade Width | 1/2 in |
Overall Length | 18 in |
Description
This LENOX 2012 High Tension Hacksaw is the perfect tool for flush cutting. The adjustable angle lets you get into tight spaces and allows you to cut through metals, PVC and plastic. With a 45 degrees angle adjustment, this hacksaw can be used to flush cut metal, PVC and plastic materials. It has a high tension of 20K PSI, which gives it maximum power and durability. The blade measures 12 in. long with 24 teeth per inch that make clean cuts with little effort. Its bi-metal construction makes it more durable than other blades on the market today while its 3 3/4" throat depth ensures that your hand remains safe from injury when working at an awkward angle or position. The LENOX 2012 High Tension Hacksaw is the perfect solution for your next project because of its high performance capabilities and safety features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.