Shop All Hacksaw and Coping Saw Blades
Lenox
Hack Saw Blade, Bi-Metal, 12x1/2 In, 24 TPI
Mfr # S224HE
Zoro # G4589995
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal, Plastic
- Application For Cutting Metals, PVC, Plastic
- Blade Length 12 in
- Material Bi-metal
- Teeth per Inch 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # S224HE
- Zoro # G4589995
- UPC # 082472201550
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Length (In.) | 12 |
Width (In.) | 1/2 |
Description
If you are looking for a high-quality hacksaw blade, the Lenox S224HE Hack Saw Blade is an excellent choice. It can cut through metals, PVC and plastic. Made of bi-metal material, this hacksaw blade is designed to cut through metals, PVC and plastic. The 24 TPI makes it suitable for fine cutting jobs. Its 12 in. length and 1/2 in. width allow you to get into tight spaces when necessary. The 0.023" thickness helps to resist rusting and corrosion while its 0.023" thickness helps to resist rusting and corrosion while its 24 TPI ensures clean cuts with less effort on your part. If you are looking for a versatile hacksaw blade that will make quick work of any project, look no further than the Lenox S224HE Hack Saw Blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS Cobra Products 10250 0.25 in. x 25 ft. Wire Drain Auger Plumbers Snake (10250)
- PRIMEFIT Blow Gun Kit w/ 4" Extensions OSHA (HFBG1001)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 4mm Wide Slot, PK 10 (BS204-10PK)
- MARSHALLTOWN Trowel, Corner, Outside (25D)
- LENOX Cmpck Hacksaw Blade (1805722)
- LENOX LITEWT HACKSAW 12"" LENOX (1213188300)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- LENOX Blade, Hacksaw 12X 14Tpi Hss, PK10 (20143V214HE)
- LENOX Hacksaw Blade, 10In, 24TPI, Bi-Metal, PK10 (20141-V024HE)
- LENOX Blade Hacksaw 10Pk 12In 32Tpi (20146V232HE)
- DISSTON Disston 1218UL-10 Blu-Mol 12 In. 18 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1218UL-10)
- Lenox Cutting and Shaping Tools